missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Chemware™ PTFE Fluoropolymer Resin Policemen

Product Code. p-174962
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
20 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11960495 15 cm Each
11950495 10 cm Each
11970495 20 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11960495 Supplier Saint-Gobain Supplier No. 0636901

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For delicate transfer or scraping of precipitates and residues

  • Will not scratch or damage delicate surfaces
  • Choose from Hayman Style, Double Flat End Style, Double-ended Lab Spoon Style and Tapered Pallet with reinforced Hardwood Handle
  • Extra heavy-duty PTFE coatings
  • Resistant to low and high temperatures
  • Use for handling chemically active materials
  • Corrosion resistant
  • Non-wettable
  • Chemically inert
TRUSTED_SUSTAINABILITY

Specifications

Product Type Spatula, Policemen
For Use With (Application) Delicate transfer or scraping of precipitates and residues
Length (English) 6 in.
Diameter (English) Outer 0.28 in.
Diameter (Metric) Outer 0.023 cm
Includes Chisel tip and diagonal cut end
Material PTFE Fluoropolymer Resin
Length (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.