missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Chemware™ PTFE Fluoropolymer Resin Policemen
Description
- Will not scratch or damage delicate surfaces
- Choose from Hayman Style, Double Flat End Style, Double-ended Lab Spoon Style and Tapered Pallet with reinforced Hardwood Handle
- Extra heavy-duty PTFE coatings
- Resistant to low and high temperatures
- Use for handling chemically active materials
- Corrosion resistant
- Non-wettable
- Chemically inert
Specifications
Specifications
| Product Type | Spatula, Policemen |
| For Use With (Application) | Delicate transfer or scraping of precipitates and residues |
| Length (English) | 6 in. |
| Diameter (English) Outer | 0.28 in. |
| Diameter (Metric) Outer | 0.023 cm |
| Includes | Chisel tip and diagonal cut end |
| Material | PTFE Fluoropolymer Resin |
| Length (Metric) | 15 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?