missing translation for 'onlineSavingsMsg'
Learn More

R&L Enterprises™ Bright Stainless Steel Rods

Product Code. 12328149 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
500 mm
600 mm
750 mm
1000 mm
Diameter (Metric) Inner:
10 mm
12.5 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
12328149 600 mm 12.5 mm Each
11795386 750 mm 12.5 mm Each
11785386 500 mm 10 mm Each
11759327 500 mm 12.5 mm Each
11705396 1000 mm 12.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 12328149
In Stock
Add to basket
Edge
Add to basket

An excellent option for the construction of retort stands in the laboratory. R&L Enterprises™ Bright Stainless Steel Rods are durable and corrosion resistant.

  • Threaded
  • Length of rod does not include the thread

Specifications

Material Stainless Steel
Length (Metric) 600 mm
Diameter (Metric) Inner 12.5 mm
Product Type Rod (Threaded)
Thread Size 10 mm
Description Threaded
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.