missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps

Product Code. p-7144775 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
237 mL
240 mL
473 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 12

Product Code. 16194467

Only null left
Add to basket
Add to basket

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 67 mm
Diameter (Metric) Inner Neck 57 mm
For Use With (Application) Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break
Includes Cap
Height (Metric) With Closure 92 mm
Material Glass
Quantity 12
Closure Color White
Neck Finish 70-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 89 mm
Product Type Straight-sided Jar
Closure Liner Pulp/Vinyl
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.