missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps

Product Code. 16134397 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
237 mL
240 mL
473 mL
480 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 12
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner unitSize
16134397 950 mL PTFE/Polyethylene Foam Pack of 12
16194467 240 mL Pulp/Vinyl Pack of 12
16104477 237 mL PTFE/Polyethylene Foam Pack of 12
16184467 480 mL Pulp/Vinyl Pack of 12
16134487 473 mL PTFE/Polyethylene Foam Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16134397
Only null left
Add to basket
Add to basket

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 950 mL
Capacity (English) 32 oz.
Color Clear
Diameter (Metric) Outer Neck 67 mm
Diameter (Metric) Inner Neck 53 mm
For Use With (Application) Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break
Includes Cap
Height (Metric) With Closure 179 mm
Material Glass
Quantity 12
Closure Color White
Neck Finish 89-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 177 mm
Product Type Straight-sided Jar
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 94 mm
Closure Type Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.