missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps

Product Code. p-7144772 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
240 mL
480 mL
1000 mL
Closure Liner:
Polyethylene Cone
Rubber
Unit Size:
Pack of 12

Product Code. 16104557

Only null left
Add to basket
Add to basket

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (Metric) Outer Neck 21 mm
Diameter (Metric) Inner Neck 13 mm
Height (Metric) With Closure 139 mm
Material Glass (Type 3)
Quantity 12
Closure Color Black
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Height (Metric) 136 mm
Product Type Safety-coated Boston Round Bottle
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.