missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Glass Bottles with White Polypropylene Caps

Product Code. 16124487 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
950 mL
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
Unit Size:
Pack of 12
Pack of 24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Liner unitSize
16124487 250 mL PTFE/Polyethylene Foam Pack of 24
16144477 250 mL Pulp/Vinyl Pack of 24
16124477 500 mL PTFE/Polyethylene Foam Pack of 12
16114477 500 mL Pulp/Vinyl Pack of 12
16134477 950 mL PTFE/Polyethylene Foam Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16124487
Only null left
Add to basket
Add to basket

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

  • Coated in a layer of plastic
  • Safety coating contains substance in bottle long enough to allow for proper disposal
  • Easy to grip and hard to break
  • Features a round body, curved shoulders, and a narrow screw neck opening

Specifications

Capacity (Metric) 250 mL
Color Amber
Diameter (Metric) Outer Neck 41 mm
Diameter (Metric) Inner Neck 32 mm
Height (Metric) With Closure 122 mm
Material Glass (Type 3)
Quantity 24
Closure Color White
Neck Finish 45-400
Closure Included Yes
Mouth Wide
Height (Metric) 119 mm
Product Type Safety-coated Wide Mouth Packer Bottle
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 65 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.