missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Boston Round Glass Bottles with Black Phenolic Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
950 mL
Unit Size:
Pack of 12
Pack of 24
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Amber |
| Diameter (Metric) Outer Neck | 20 mm |
| Diameter (Metric) Inner Neck | 12 mm |
| Height (Metric) With Closure | 115 mm |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Closure Color | Black |
| Neck Finish | 22-400 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction