missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Safe-Lock Tubes™ BioBased Microtube
GREENER_CHOICEBIOPHARMA

Product Code. 30560022 Shop All Eppendorf Products
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2.0 mL
Purity or Quality Grade:
Eppendorf Quality
PCR clean
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 30560022

Brand: Eppendorf™ 0030123182

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

100% bio-based plastic, 0.5 to 2.0 mL tubes feature a unique locking mechanism to protect your sample

  • BioBased (made of 100% bio-based material) varient aids in the reduction of consumable-related carbon footprint in the lab
  • The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes
  • The hinged Eppendorf Safe-Lock lid prevents inadvertent lid opening during incubation and storage
  • Bio-based Polypropylene construction offers robust resistance to chemicals, mechanical stress, and extreme temperatures
  • Precision lid sealing minimizes evaporation rates during extended storage periods
  • The generously sized frosted lid and side surface facilitate easy labeling
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Autoclavable Autoclavable
Capacity (Metric) 2.0 mL
Color Clear
Material Polypropylene
For Use With (Equipment) Centrifugation
No. per Pack 1000
Packaging Resealable Bags
Temperature Range (Metric) -86°C to +100°C
Sterility Non-sterile
Purity or Quality Grade PCR clean
Graduated Yes
Closure Type Safe-lock Lid
Bottom Shape Conical
Max. RCF 25,000 g
Green Features Made From 100 % Renewable Resources
Shape Cylindrical
Product Type Microtube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.