missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Oxoid UK Sab Dex+Tween+LEC Contact Plate Irrad 3 wrap 10pcs
Click to view available options
:
Sab Dex+Tween+LEC Contact Plate Irrad 3 wrap 10pcs
Description
Recommended for the cultivation of yeasts and fungi from environmental samples.
Specifications
Specifications
| ATCC® | ARTG |
| Content And Storage | 2°C to 8°C |
| Country of Origin | UK |
| Format | Pk. |
| Media Type | Prepared Media Plate |
| Product Type | Microbiology Media |
| For Use With (Application) | Recommended for The Cultivation of Yeasts and Fungi From Environmental Samples. |
| Packaging Type | Pk. |
| Quantity | 10/Pk. |
| Species | Fungus, Fungi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction