Learn More
Fisherbrand™ S-Series Unheated Ultrasonic Cleaning Bath
Designed with state of the art microprocessor controlled ultrasonic cleaning and sweep technology. Fisherbrand™ S-Series Ultrasonic Cleaners offer a comprehensive range of analogue ultrasonic baths covering the requirements for laboratory research, sonochemistry and degassing applications.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 3.60000kg
Description
- Long lifespan from cavitation resistant stainless steel tanks
- LED display showing set and remaining time and pre-set and actual temperature
- Ergonomically shaped plastic carrying handles
- Newly developed cover reduces noise and accelerates the heating up process
- Easy draining of cleaning liquid though the drain duct via a dial on the side
- Operating panel arranged so that liquid cannot enter the electronics
- Degas function key
Specifications
V2A Stainless Steel | |
2.75 L | |
230VAC, 50/60Hz, 280w | |
Elmasonic S 30 (H) | |
3.3 kg |
230 VAC | |
179 x 300 x 214 mm | |
Laboratory, medical sector, dental laboratory, jewellery, watch sector, optician, workshop and service, industry | |
30°C to 80°C |