missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ S-Series Unheated Ultrasonic Cleaning Bath
Designed with state of the art microprocessor controlled ultrasonic cleaning and sweep technology. Fisherbrand™ S-Series Ultrasonic Cleaners offer a comprehensive range of analogue ultrasonic baths covering the requirements for laboratory research, sonochemistry and degassing applications.
£271.00 - £2370.00
Specifications
Material | V2A Stainless Steel |
---|---|
For Use With (Application) | Laboratory, medical sector, dental laboratory, jewellery, watch sector, optician, workshop and service, industry |
Temperature (Metric) Range | 30°C to 80°C |
Product Code | Brand | Capacity (Metric) | Model | Dimensions (D x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Model | Dimensions (D x W x H) | Price | Quantity & Availability | |||
10611983
|
Fisherbrand™
|
0.8 L | Elmasonic S 10 (H) | 116 x 206 x 178 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10071012
|
Fisherbrand™
|
12.75 L | Elmasonic S 120 (H) | 278 x 365 x 321 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10708304
|
Fisherbrand™
|
1.75 L | Elmasonic S 15 (H) | 180 x 175 x 212 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11832370
|
Fisherbrand™
|
14 L | Elmasonic S 150 | 340 x 568 x 224 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10623683
|
Fisherbrand™
|
18 L | Elmasonic S 180 (H) | 340 x 390 x 321 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10485982
|
Fisherbrand™
|
28 L | Elmasonic S 300 (H) | 340 x 568 x 321 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10692353
|
Fisherbrand™
|
2.75 L | Elmasonic S 30 (H) | 179 x 300 x 214 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10602363
|
Fisherbrand™
|
4.25 L | Elmasonic S 40 (H) | 179 x 300 x 264 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10335822
|
Fisherbrand™
|
5.75 L | Elmasonic S 60 (H) | 186 x 365 x 264 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10758684
|
Fisherbrand™
|
6.9 L | Elmasonic S 70 (H) | 179 x 568 x 214 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10592163
|
Fisherbrand™
|
9.4 L | Elmasonic S 80 (H) | 179 x 568 x 264 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10192512
|
Fisherbrand™
|
9.5 L | Elmasonic S 100 (H) | 278 x 365 x 264 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Long lifespan from cavitation resistant stainless steel tanks
- LED display showing set and remaining time and pre-set and actual temperature
- Ergonomically shaped plastic carrying handles
- Newly developed cover reduces noise and accelerates the heating up process
- Easy draining of cleaning liquid though the drain duct via a dial on the side
- Operating panel arranged so that liquid cannot enter the electronics
- Degas function key
Specifications
V2A Stainless Steel | |
Laboratory, medical sector, dental laboratory, jewellery, watch sector, optician, workshop and service, industry | |
30°C to 80°C |