missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ RZ 9 Rotary Vane Pump
Shop All Vacuubrand Products
Click to view available options
Includes:
UK Plug
Unit Size:
Each
Description
- Can handle large amounts of condensable vapors
- Very high flow rates even at vacuum levels approaching ultimate vacuum
- High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
- Vacuum-tight at switch-off; external anti-suckback valve not needed
- Large oil volume; long intervals between oil changes
- Ease of maintenance due to telescopic design
Specifications
Specifications
| Max. Vacuum | 1.5 x 10-3 torr (without Gas Ballast), 7.5 x 10-3 torr (with Gas Ballast) |
| Horsepower | 0.5 hp |
| Includes | UK Plug |
| Motor Speed | 150 to 1800 rpm |
| Certifications/Compliance | CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012 |
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 460 x 152 x 232 mm |
| Model | RZ 9 |
| Noise Level | 52 dbA |
| Temperature (Metric) Storage | -10°C to +60°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction