missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ RZ 6 Two-Stage Rotary Vane Pump

Product Code. 11900792 Shop All Vacuubrand Products
Change view
Click to view available options
Plug Type:
UK
Electrical Requirements:
230 V 50/60 Hz 0.3 kw
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Electrical Requirements unitSize
11900792 UK 230 V 50/60 Hz 0.3 kw Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11900792 Supplier VACUUBRAND™ Supplier No. 20698132

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The ideal solution for a wide range of laboratory and process applications that require low ultimate vacuum at medium to increased gas flow rate.

These powerful rotary vane pumps feature a particularly compact design and low weight for pumps of this capacity. They are the ideal solution for a wide range of laboratory and process applications that require low ultimate vacuum at medium to increased gas flow rate. The PC 3 rotary vane pumping unit, with GKF 1000i cold trap at the inlet, helps the pump to handle large amounts of condensable vapors. The PC 3 pumping unit is compact, user-friendly and well-arranged, with an oil mist filter at the outlet, a valve and a T-connection for a gauge. Various packages including pump, oil mist filter, etc. are available.
  • High flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 x 10-3 torr (without Gas Ballast), 7.5 x 10-3 torr (with Gas Ballast)
Horsepower 0.3 hp
Includes Manual
Motor Speed 150 to 1800 rpm
Certifications/Compliance CAN/CSA C22.2 61010-1-12, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, TUV, UL 61010A 61010-1:2012
Electrical Requirements 230 V 50/60 Hz 0.3 kw
Dimensions (L x W x H) 370 x 142 x 207 mm
Model RZ 6
Noise Level 50 dbA
Plug Type UK
Temperature (Metric) Storage -10°C to +60°C
Wattage 0.3 kw
Weight (Metric) 16.4 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 12°C
Flow Rate 3.4/4 CFM
Frequency 50/60 Hz
Overall Height (Metric) 205.74 mm
Overall Length (Metric) 325.12 mm
Overall Width (Metric) 142.24 mm
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Resistance Properties Chemical-Resistant
Temperature (English) Min 54°F
Oil Capacity 0.36 to 0.77 qt.
Applications Laboratory
Oil Type Oil-Sealed
No. of Stages 2
Maximum Pressure 16 psi
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.