Learn More
Fisherbrand™ runVIEW™ Mini and Midi Horizontal Gel System Packages PROMO
runVIEW is designed for real-time size fractionation and recovery of nucleic acids. runVIEW can maximise efficiency of DNA recovery from EtBr and SYBR stained gels by minimising number of steps involved in post-electrophoretic purification.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 3.40000kg
Description
- Portable adjustable blue light illuminator viewing platform can be used with SUB-GEL Mini and SUB-GEL Midi electrophoresis tanks
- bluVIEW emission filter lid with built-in extractor fan enables condensation free viewing of blue light fluorescently stained 70mm or 100mm wide agarose gels
- Blue light is completely safe and results in improved cloning efficiency compared to UV
- runVIEW™ CONVERTER package includes runVIEW™ adjustable viewing platform and bluVIEW Mini or Midi emission filter lid (allows standard SUB-GEL Mini or SUB-GEL Midi tanks to be converted to real-time electrophoresis)
- runVIEW™ STANDARD package includes runVIEW™ adjustable viewing platform and runVIEW™ SUB-GEL Mini or Midi tank
- runVIEW™ COMPLETE package includes STANDARD package in Mini or Midi format with power supply
Specifications
Applications: Education - ideal for quick checks of low and medium numbers of samples following PCR and cloning | |
COMPLETE Package | |
runVIEWTM viewing platform, runVIEW SUB-GEL Mini System, Mini 300V Plus power supply |