missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Twistit Stoppers, Rubber

Use these versatile Rubber Twistit Stoppers as solid, one-hole, two-hole, or three-hole stoppers.

Brand:  Cole-Parmer™ 62992-18

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11705029

  • £50.25 / Pack of 50
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Simply twist off a bottom seal to open a hole.
  • The soft resilient natural rubber stays pliable over a long period and withstands laboratory conditions without hardening.
  • Stoppers retain resiliency even after repeated autoclaving.
  • Each stopper has its size in raised figures on top.
  • Available in black or white rubber.
  • Autoclavable.
Specifications

Specifications

White
25 mm
18 mm
50 Pk.
Autoclavable
Twist it Stopper
3
24 mm
Rubber
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers