missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Twistit Stoppers, Rubber
Use these versatile Rubber Twistit Stoppers as solid, one-hole, two-hole, or three-hole stoppers.
£50.25 - £62.60
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Material | Rubber |
Product Type | Twist it Stopper |
Height (Metric) | 25 mm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11735039
|
Cole-Parmer™
62992-32 |
10 |
£58.14
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11705029
|
Cole-Parmer™
62992-18 |
3 |
£50.25
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11795029
|
Cole-Parmer™
62992-24 |
6 |
£60.00
Pack of 25 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
11705039
|
Cole-Parmer™
62992-26 |
7 |
£59.03
Pack of 20 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
11725039
|
Cole-Parmer™
62992-30 |
9 |
£62.60
Pack of 12 |
In Stock
Log in to see stock. |
|||||
Description
- Simply twist off a bottom seal to open a hole.
- The soft resilient natural rubber stays pliable over a long period and withstands laboratory conditions without hardening.
- Stoppers retain resiliency even after repeated autoclaving.
- Each stopper has its size in raised figures on top.
- Available in black or white rubber.
- Autoclavable.
Specifications
Autoclavable | |
Rubber | |
25 mm |
White | |
Twist it Stopper |