missing translation for 'onlineSavingsMsg'
Learn More

ROBU Rubber Sleeves

Product Code. 16843026
Click to view available options
Diameter (Metric) Outer:
26 mm
33 mm
41 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 16843026

Brand: ROBU 20702

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rubber Sleeves for use with a crucible.

  • Seals filter crucible and corresponding adapter

Specifications

Description For 15 mL Filter Crucibles
Diameter (Metric) Inner 25 mm
Material Natural Rubber
Quantity 5/Pk.
Diameter (Metric) Outer 33 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.