missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Rubber Cone Filter Crucible Adapters

Product Code. 12388845 Shop All Fisherbrand Products
Change view
Click to view available options
Cone Size:
27 mm I.D., 18 mm I.D.
34 mm I.D., 23 mm I.D.
40 mm I.D., 25 mm I.D.
40 mm I.D., 27 mm I.D.
50 mm I.D., 30 mm I.D.
60 mm I.D., 40 mm I.D.
Height (Metric):
25mm
30mm
35mm
45mm
50mm
55mm
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cone Size Height (Metric) unitSize
12388845 27 mm I.D., 18 mm I.D. 25mm Pack of 10
12308855 34 mm I.D., 23 mm I.D. 30mm Pack of 10
12328855 40 mm I.D., 27 mm I.D. 35mm Pack of 10
12338855 50 mm I.D., 30 mm I.D. 50mm Pack of 10
12318855 40 mm I.D., 25 mm I.D. 45mm Pack of 10
12348855 60 mm I.D., 40 mm I.D. 55mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12388845
Only null left
Add to basket
Add to basket

Fisherbrand™ Rubber Cone Filter Crucible Adapters facilitate safe and secure placement of filter crucibles into a funnel.

  • Available in a range of sizes
  • Provided in packs of 10

Specifications

Cone Size 27 mm I.D., 18 mm I.D.
For Use With (Equipment) Filter crucibles
Height (Metric) 25mm
Material Rubber
Product Type Cone
Quantity 10Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.