missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Glass Narrow Mouth Alpha Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
100 mL
125 mL
250 mL
300 mL
500 mL
1000 mL
Color:
Amber
Clear
Unit Size:
Pack of 10
Pack of 20
Pack of 35
Pack of 40
Pack of 48
Pack of 60
Pack of 86
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Amber |
| Material | Soda Lime Glass |
| No. per Pack | 35Pack |
| Quantity | 35Pack |
| Mouth | Narrow |
| Shape | Round |
| Height (Metric) | 177 mm |
| Product Type | Alpha Bottle |
| Diameter (Metric) | 77 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction