missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Round Bottom Flasks have a smooth internal finish.
- PTFE used in the manufacture of Cowie™ PTFE Laboratory Products is pure, virgin material that conforms to FDA and USP Class VI requirements.
- Inert and usable to 280°C.
- Tapers match standard ground glass joints.
- Without sealing rings.
Specifications
Specifications
| Diameter (Metric) Base | 32 mm |
| Capacity (Metric) | 25 mL |
| Material | PTFE |
| Socket Joint | 19/26 |
| Temperature Range (Metric) | Up to 280°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?