missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Round Bottom Flask, with standard ground joint

Product Code. 11716193 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
4000 mL
Standard Taper Joint:
NS 14/23
NS 19/26
NS 24/29
NS 29/32
NS 45/40
Förpackningsstorlek:
Each
Pack of 10
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Capacity (Metric) Standard Taper Joint unitSize
11716193 2000 mL NS 29/32 Pack of 10
11766183 50 mL NS 29/32 Pack of 10
11776183 100 mL NS 29/32 Pack of 10
11786183 250 mL NS 29/32 Pack of 10
15611265 500 mL NS 29/32 Pack of 10
15824508 1000 mL NS 29/32 Pack of 10
15211879 1000 mL NS 45/40 Pack of 10
10102031 4000 mL NS 45/40 Each
11726888 25 mL NS 14/23 Pack of 10
15291859 25 mL NS 19/26 Pack of 10
15241869 100 mL NS 14/23 Pack of 10
15251869 100 mL NS 24/29 Pack of 10
15261869 250 mL NS 24/29 Pack of 10
15291869 500 mL NS 45/40 Pack of 10
15221869 50 mL NS 14/23 Pack of 10
15201879 1000 mL NS 24/29 Pack of 10
15221879 2000 mL NS 45/40 Pack of 10
15231869 100 mL NS 19/26 Pack of 10
15281869 500 mL NS 24/29 Pack of 10
15201869 50 mL NS 19/26 Pack of 10
15211869 50 mL NS 24/29 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 11716193 Leverantör DWK Life Sciences Leverantörsnummer 241706305
Bara null kvar
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

Round flasks are used for reactions of all kinds, e.g. using heat during distillation or extraction, as receiving flasks, for freezing or in vacuum apparatus.

Due to their versatile application possibilities, round bottom flasks are widely used in the laboratory environment. Round flasks and the media they contain can be heated e.g. by heating hoods or liquid baths or cooled by a cold bath. However, selective warming or cooling must be avoided. Due to their shape, round bottom flasks are also suitable for vacuum applications. However, care must be taken to ensure that the glass surface is free of defects (no stops, deep scratches, etc.). The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, etc.

  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • The geometry permits very uniform heating
  • Closable with glass and plastic stopper
TRUSTED_SUSTAINABILITY

Specifikationer

Diameter (Metric) Base 166 mm
Capacity (Metric) 2000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Distillation; Extraction; Connection to other glass vessels; Heating; Suitable for heating baths and mantles; Evaporation of liquids; Suitable for mounting on tripods; Drying of materials; Volume sizes 25 mL (NS 19/26), 50 mL (NS 24/29 and NS 29/32), 500 mL (NS 45/40), 1000 mL (NS 45/40) and 2000 mL (NS 45/40) are not accordting to DIN ISO
No. per Pack 10/Pk.
Standard Taper Joint NS 29/32
Autoclavable Autoclavable
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.