missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuge 5910 Ri

Product Code. 15813212 Shop All Eppendorf Products
Click to view available options
Capacity:
0.2 to 250 mL
4 x 500 mL
Medium
Max. Speed:
4,000 rpm
5,100 rpm
Max. RCF:
3,220 x g
3220 x g
5263 x g
Includes:
4 x 500 mL rectangular buckets
400 mL Round Buckets (x4)
Without Buckets
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15813212

Brand: Eppendorf™ 5895171001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Eppendorf Rotor for Centrifuge 5910 Ri-precision in refrigerated centrifugation. Tailor your experiments with varied capacities and speeds, adaptable buckets and adaptors for efficient sample processing. Ideal for temperature-sensitive applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 4 x 500 mL
Max. RCF 3220 x g
Max. Speed 4,000 rpm
For Use With (Equipment) Centrifuge 5910 Ri
Includes Without Buckets
No. of Places 4
Biocontainment Aerosol-tight caps available
Model S-4x500
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.