missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Centrifuge 5910 Ri
Shop All Eppendorf Products
Click to view available options
Capacity:
0.2 to 250 mL
4 x 500 mL
Medium
Max. Speed:
4,000 rpm
5,100 rpm
Max. RCF:
3,220 x g
3220 x g
5263 x g
Includes:
4 x 500 mL rectangular buckets
400 mL Round Buckets (x4)
Without Buckets
Unit Size:
Each
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Specifications
Specifications
| Type | Rotor S-4x500 |
| Capacity | Medium |
| Max. RCF | 3,220 x g |
| Max. Speed | 4,000 rpm |
| For Use With (Equipment) | 500 mL Rectangular Buckets or MTP/Flex Buckets |
| Includes | 4 x 500 mL rectangular buckets |
| No. of Places | 4 |
| Biocontainment | Aerosol-tight caps available |
| Autoclavable | Autoclavable |
| Model | S-4x500 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction