missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor for Centrifuge 5920 R
Shop All Eppendorf Products
Click to view available options
Capacity:
4 x 1,000 mL
4 x 1000 mL
4 x 750 mL
40 x 50 mL
8 x 250 mL
Max. Speed:
3,700 rpm
4,250 rpm
Model:
S-4x1000
S-4x1000, Aerosol Tight
S-4xUniversal-Large
Includes:
4 x 1,000mL round buckets
High-capacity Buckets
Plate/Tube Buckets
Universal Buckets
Without buckets
Unit Size:
Each
Description
- Precision-engineered for optimal sample separation.
- All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
- Accessories (adaptors and buckets) further customize your centrifuge setup.
- Aerosol-tight options available.
Specifications
Specifications
| Type | Rotor |
| Capacity | 8 x 250 mL |
| Max. RCF | 3,153 x g |
| Max. Speed | 3,700 rpm |
| For Use With (Equipment) | Centrifuge 5920 R |
| Includes | High-capacity Buckets |
| Autoclavable | Autoclavable |
| Model | S-4x1000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction