missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Rotor F-35-30-17
Designed for use with Eppendorf Centrifuges
Brand: Eppendorf™ 5702705004
Code : 99
Additional Details : Weight : 1.89000kg
Description
- Maximum speed: 2,750 × g (4,400 rpm)
- High capacity rotor for 20 × 15mL conical tubes or 30 × 15mL glass tubes
- Inserts for 15 mL conical tubes and rubber mats for use with glass tubes are included
Specifications
Aluminum | |
2,750 x g | |
F-35-30-17 | |
10 steel sleeves for 15mL vessels, with 10 adapters for conical tubes and 10 rubber mats for round-bottom tubes |
Rotor w/ 10 steel sleeves for 15 mL vessels | |
4,400 rpm | |
45° | |
10 |