missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ Rotary Vane Vacuum Pumps

Product Code. 10005450
Change view
Click to view available options
Model:
RV3
RV5
Voltage:
110 to 120/230 V
110/230 V
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Voltage unitSize
10005450 RV5 110/230 V Each
10015450 RV3 110 to 120/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10005450 Supplier Edwards Vacuum™ Supplier No. A65301903
Add to basket
Add to basket
This item is not returnable. View return policy

Delivers excellent ultimate vacuum pressure, high pumping speeds and superior vapor handling capabilities with quiet operation. Edwards™ Rotary Vane Vacuum Pumps feature a unique mode selector switch enabling either high vacuum or high throughput applications.

  • Dual frequency: 110-120V or 230V, 50/60Hz
  • Very quiet: sound pressure at 1m is 48dB(A)
  • Rugged design: improved water vapour handling, 290g/hr at vapour pressures up to 80mbar
  • Integral inlet valve: fast acting shut off valve prevents oil suck back in the event of power failure
  • Available accessories: exhaust nozzle and mains cable
  • Applications: analytical instruments; cryogenics; furnaces; thin layer deposition; high energy physics; vacuum ovens; evaporation; rotary evaporators; freeze drying; centrifugal forces; vacuum forming; distillation/extraction apparatus; filtration; fume hoods/glove boxes; impregnation; backing high vacuum systems.

Specifications

Model RV5
Noise Level 48 dbA
Temperature (Metric) Max 40°C
Frequency 50/60 Hz
Overall Height (Metric) 225 mm
Applications Analytical instruments, cryogenics, furnaces, thin layer deposition, high energy physics, vacuum ovens, evaporation, rotary evaporators, freeze drying, centrifugal forces, vacuum forming, distillation/extraction apparatus, filtration, fume hoods/glove boxes, impregnation, Backing high vacuum systems.
Maximum Pressure 3.0 x 10-2 mbar
Voltage 110/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.