missing translation for 'onlineSavingsMsg'
Learn More

Vacuubrand™ Rotary Vane Pump RZ 9
GREENER_CHOICE

Product Code. 17846238 Shop All Vacuubrand Products
Click to view available options
Plug Type:
UK/IN
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17846238

Brand: Vacuubrand™ 20798142

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rotary vane pumps offer high performance in a compact design. Even with the gas ballast open, they enable an ideal ultimate vacuum. You also benefit from extended oil change and maintenance intervals thanks to its optimized lubrication circuit and large usable oil volume.

  • Very high flow rates, even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast
  • Ideal ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume allows for long intervals between oil changes
  • Ease of maintenance due to telescopic design
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 2 x 10-3 mbar
Dimensions (L x W x H) 503 x 156 x 240 mm
Plug Type UK/IN
Flow Rate 8.9 m³/hr.
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Applications Drying Chambers, Lyophilization, Fine Vacuum Distillation
Maximum Pressure 1.1 bar
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.