missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Rotarus™ adapter-set MKF 60 for Pump Drives Volume
Click to view available options
Dimensions (L x W x H):
98 x 10 x 110 mm
Unit Size:
Each
Description
- Adapter plate: PFA
- Coupling piece: aluminum
- Connecting MKF 60-series multi-channel pump heads with the rotarus™ pump drives volume
Specifications
Specifications
| Color | Black |
| Dimensions (L x W x H) | 98 x 10 x 110 mm |
| Material | POM |
| Overall Height (Metric) | 98 mm |
| Overall Length (Metric) | 10 mm |
| Overall Width (Metric) | 110 mm |
| Quantity | 1 |
| Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction