missing translation for 'onlineSavingsMsg'
Learn More

RETSCH RM 200 Mortar Grinder

Product Code. 10027672 Shop All Retsch Products
Change view
Click to view available options
Voltage:
120/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
10027672 120/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10027672 Supplier RETSCH Supplier No. 20.455.0001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and homogenize powders, suspension and pastes even with high viscosity. Retsch™ RM 200 Mortar Grinders are suitable for the proper and reproducible sample preparation to analytical fineness.

  • Substitutes cumbersome hand mortars with a high performance drive with electronic control
  • Grinding set can be cooled and heated and is very easy to clean
  • Easily exchangeable grinding sets of various material qualities are available for optimum adaptation to various grinding tasks
  • Dry, wet and cryogenic grinding
  • Reproducible results due to adjustable pestle and scraper pressure
  • Closed, dust tight grinding chamber with windows
  • Easy exchange of mortar and pestle without tools
  • Performance display for load control
  • Adjustable pestle and scraper pressure
  • Wide range of materials for contamination free grinding
  • 3 scraper materials (PU, beech wood, PTFE)
  • Pestle speed 100rpm

Specifications

Capacity (Metric) 700 mL (grinding chamber)
Certifications/Compliance CE
Dimensions (D x W x H) Closed: 370 x 400 x 480 mm (Open: 510 x 400 x 550 mm)
For Use With (Application) Agriculture, biology, chemistry, plastics, construction materials, food, geology, metallurgy, glass, ceramics, medicine, pharmaceuticals
Grinding Time 1 to 99 min.
Hertz 50/60 Hz
IP Rating IP53
Material Hardened Steel, Stainless Steel, Tungsten Carbide, Agate, Sintered Aluminum Oxide, Zirconium Oxide, Hard Porcelain
Sample Volume (Metric) 10 to 190 mL
Speed 100 min.-1
Voltage 120/230 V
Watts 250 to 290 W
Weight (Metric) 24.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.