missing translation for 'onlineSavingsMsg'
Learn More

Neville and More™ Ribbed Tamper Evident Caps for Alpha Glass Bottles

Product Code. 30286573 Shop All Fisherbrand Products
Click to view available options
Color:
White
White, Yellow
Quantity:
100/Cs.
3000/Cs.
Unit Size:
Pack of 100
Pack of 3000
This item is not returnable. View return policy

Product Code. 30286573

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Helps to contain liquids in testubes or flasks.

  • Ribbed closure
  • Neck material: Pilfer proof PET
  • Suited to contain liquids for various bottles, jars, laboratory consumables
  • Tamper evident band
  • Non reactive
  • Material: Polypropylene

Specifications

Color White
Diameter (Metric) Inner Neck 2.8 cm
For Use With (Application) Contains liquid
Material Polypropylene
Quantity 100/Cs.
Thread Size (Metric) 28 mm
Shape Round
Product Type Tamper-evident Ribbed Cap
For Use With (Equipment) PET bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.