missing translation for 'onlineSavingsMsg'
Learn More

Neville and More™ Ribbed Tamper Evident Caps for Alpha Glass Bottles

Product Code. 15313428 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
White
White, Yellow
Quantity:
100/Cs.
3000/Cs.
Unit Size:
Pack of 100
Pack of 3000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity unitSize
15313428 White 100/Cs. Pack of 100
15534580 White, Yellow 3000/Cs. Pack of 3000
30286573 White 100/Cs. Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15313428
Only null left
Add to basket
Edge
Add to basket
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Helps to contain liquids in testubes or flasks.

  • Ribbed closure
  • Neck material: Pilfer proof PET
  • Suited to contain liquids for various bottles, jars, laboratory consumables
  • Tamper evident band
  • Non reactive
  • Material: Polypropylene

Specifications

Color White
Diameter (Metric) Inner Neck 2.8 cm
For Use With (Application) Contains liquid
Material Polypropylene
Quantity 100/Cs.
Thread Size (Metric) 28 mm
Shape Round
Product Type Tamper-evident Ribbed Cap
For Use With (Equipment) PET bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.