Learn More
RETSCH PM 100 Planterary Ball Mill Grinding Jars
Specially designed for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying
Brand: RETSCH 01.462.0223
Code : 50
Additional Details : Weight : 3.20000kg
Description
For use with Retsch PM 100 and PM 200 Planetary Ball Mills.
- Safe, nonslip seating with built-in anti-rotation device and conical base centering
- With O-ring for gastight and dustproof seal
- Lid is easy to grip and open
Specifications
Grinding Jar | |
250 mL | |
PM 100 and PM 200 planetary ball mill | |
Stainless Steel |
8.45 oz. | |
Ideal for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying | |
Nonslip seating, built-in anti-rotation device, conical base centering, O-ring, dustproof seal |