missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM 100 Planterary Ball Mill Grinding Jars
Specially designed for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying
£1540.00 - £3755.00
Specifications
Product Type | Grinding Jar |
---|---|
For Use With (Application) | Ideal for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying |
For Use With (Equipment) | PM 100 and PM 200 planetary ball mill |
Includes | Nonslip seating, built-in anti-rotation device, conical base centering, O-ring, dustproof seal |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Material | Price | Quantity & Availability | |||
10275892
|
RETSCH
01.462.0223 |
8.45 oz. | 250 mL | Stainless Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10408551
|
RETSCH
01.462.0148 |
4.22 oz. | 125 mL | Stainless Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10629501
|
RETSCH
01.462.0149 |
1.69 oz. | 50 mL | Stainless Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10195062
|
RETSCH
01.462.0228 |
16.9 oz. | 500 mL | Stainless Steel |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10228760
|
RETSCH
01.462.0188 |
1.69 oz. | 50 mL | Zirconium Oxide |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
For use with Retsch PM 100 and PM 200 Planetary Ball Mills.
- Safe, nonslip seating with built-in anti-rotation device and conical base centering
- With O-ring for gastight and dustproof seal
- Lid is easy to grip and open
Specifications
Grinding Jar | |
Ideal for extreme working conditions such as long-term trials, wet grinding, high mechanical loads and maximum speeds as well as mechanical alloying | |
PM 100 and PM 200 planetary ball mill | |
Nonslip seating, built-in anti-rotation device, conical base centering, O-ring, dustproof seal |