missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Mixer Mill Grinding Jar

Product Code. 10161021 Shop All Retsch Products
Change view
Click to view available options
For Use With (Equipment):
MM 200 mixer mill
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10161021 MM 200 mixer mill Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10161021 Supplier RETSCH Supplier No. 02.462.0119

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stainless-steel grinding jars for use in MM200 Mixer Mill

  • With cover
  • Composition is approximately 84.5% Fe, 13% Cr
  • Approximate density is 7700kg/m3
  • Can contain a sample volume of 4-10mL
  • Maximum particle size in jar is 6mm
  • Recommended ball charge for jar is one piece, 20mm; or two pieces, 12mm

Specifications

Product Type Grinding Jar
Capacity (English) 0.84 oz.
Capacity (Metric) 25 mL
Composition 84.5% Fe, 13% Cr
For Use With (Application) Ideal for intensive mixing of the sample
For Use With (Equipment) MM 200 mixer mill
Holds 20mm One piece or 12mm two pieces balls
Includes Cover
Material Stainless Steel
Particle Size 6 mm
Sample Volume (English) 0.13 to 0.33 oz.
Sample Volume (Metric) 4 to 10 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.