missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 12mm Bead Agate Grinding Ball
Shop All Retsch Products
Click to view available options
:
Bead Agate Grinding Ball, 12mm
Description
- Composition is approx 99.9% SiO2
- Degree of hardness: 7 Mohs
- Approx. density is 2600kg/m3
Specifications
Specifications
| Product Type | Grinding Ball Bead |
| Composition | 99.9% SiO2 |
| Diameter (English) | 0.47 in. |
| Diameter (Metric) | 1.2 cm |
| For Use With (Equipment) | MM 200 mixer mill |
| Hardness | 7 |
| Material | Agate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction