missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Retaining Covers for Prefilter Pads
Retaining Covers for Prefilter Pads are used in conjunction with Honeywell™ cartridges on twin-filter respirators
£3.82 - £61.05
Product Code | Brand | Cartridge Type | Design Type | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cartridge Type | Design Type | For Use With (Equipment) | Price | Quantity & Availability | |||
12662653
|
Honeywell™
1001606 |
Pre-Assembled Cartridges on Freedom Series Respirators | Requires Honeywell™ Prefilter Pads [11847171 (P1) / 12682743 (P2)] | Honeywell™ Freedom Half-Mask Air-Purifying Respirators |
£3.82
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
15886635
|
Honeywell™
N750036A |
Bayonet Gas/Vapor Cartridges on N-Series Respirators | Requires Honeywell™ Prefilter Pads [7506P2 (Particulate, P2)] | Honeywell™ Half-Mask (e.g. N5500™, N7700™) and Full-Face (e.g. N5400™) Air-Purifying Respirators |
£30.05
1 pair |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
12330180
|
Honeywell™
1001590 |
Click-Fit Cartridges on T-Series Respirators | Requires Honeywell™ Prefilter Pads [11847171 (P1) / 12682743 (P2)] | Honeywell™ Half-Mask (e.g. Valuair™, Premier™, and MX/PF™) and Full-Face (e.g. Optifit Twin™) Air-Purifying Respirators |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11807211
|
Honeywell™
1001590 |
Click-Fit Cartridges on T-Series Respirators | Requires Honeywell™ Prefilter Pads [11847171 (P1) / 12682743 (P2)] | Honeywell™ Half-Mask (e.g. Valuair™, Premier™, and MX/PF™) and Full-Face (e.g. Optifit Twin™) Air-Purifying Respirators |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Product Type: Retaining Cover
- Color: White
- Material: Plastic
- Requires: Prefilter Pad
Specifications
White | |
Retainer Cover for Prefilter Pads |