missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Stabilwax™-DA Capillary Columns

Similar in polarity to DB-FFAP, OV-351, NUKOL FFAP, HP FFAP

Brand:  Restek™ 11052

Code : Z3

Additional Details : Weight : 0.46000kg

 View more versions of this product

Product Code. 12955669

  • £517.88 / Each
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Polyethylene glycol stationary phase has high thermal stability up to 250°C (482°F)
  • Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
  • Resist oxidation and thermal breakdown
  • Allow free fatty acids from C1 to C20 to be analyzed without derivatization; also works well for some inorganic acids
  • Individual test chromatogram is provided with each column

Applications:

Underivatized free fatty acids

Specifications

Specifications

0.53 mm
Acidic
Crossbond™, Some Inorganic Acids Analysis
40°C to 240/250°C
15 m
Polar
G25, G35
Stabilwax™-DA
1 μm
1 μm
Stainless Steel
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers