missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Stabilwax™-DA Capillary Columns

Product Code. p-2330690
Encompass_Preferred
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12975619

Brand: Restek™ 11020

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Similar in polarity to DB-FFAP, OV-351, NUKOL FFAP, HP FFAP

  • Polyethylene glycol stationary phase has high thermal stability up to 250°C (482°F)
  • Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
  • Resist oxidation and thermal breakdown
  • Allow free fatty acids from C1 to C20 to be analyzed without derivatization; also works well for some inorganic acids
  • Individual test chromatogram is provided with each column

Applications:

Underivatized free fatty acids

Specifications

Functionality/Interaction Type Acidic
Diameter (Metric) Inner 0.25 mm
Stationary Phase Stabilwax™-DA
USP Type G25, G35
For Use With (Application) Free (underivatized) Acids, Some Inorganic Acids Analysis
Particle Size 0.25 μm
Temperature Range 40°C to 240/250°C
Film Thickness 0.25 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.