missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Stabilwax™-DA Capillary Columns
Similar in polarity to DB-FFAP, OV-351, NUKOL FFAP, HP FFAP
Brand: Restek™ 11057
Additional Details : Weight : 0.50000kg
Description
- Polyethylene glycol stationary phase has high thermal stability up to 250°C (482°F)
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Resist oxidation and thermal breakdown
- Allow free fatty acids from C1 to C20 to be analyzed without derivatization; also works well for some inorganic acids
- Individual test chromatogram is provided with each column
Applications:
Underivatized free fatty acids
Specifications
0.32 mm | |
Acidic | |
Free (underivatized) Acids, Some Inorganic Acids Analysis | |
40°C to 240/250°C | |
60 m | |
Polar |
G25, G35 | |
Stabilwax™-DA | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |