missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for PerkinElmer Auto SYS GCs
For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.
Brand: Restek™ 20833-202.5
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
Straight | |
Split Liner | |
92.1 mm | |
6.2 mm | |
Borosilicate Glass |
Glass Wool | |
5/Pk. | |
4 mm | |
PerkinElmer Auto SYS GCs |