missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for PerkinElmer Auto SYS GCs
For PerkinElmer Auto SYS and Clarus GCs equipped with split/splitless inlets.
POA - £484.00
Specifications
Diameter (Metric) Inner | 4 mm |
---|---|
Diameter (Metric) Outer | 6.2 mm |
Liner Material | Borosilicate Glass |
For Use With (Equipment) | For Perkin Elmer Auto SYS GCs |
Length (Metric) | 92.1 mm |
Product Code | Brand | Deactivation | Geometry | Product Type Specs | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Deactivation | Geometry | Product Type Specs | Quantity | Price | Quantity & Availability | ||
13191672
|
Restek™
20833-213.5 |
Siltek | Straight | Split Inlet Liner | 5/Pk. |
£268.62
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13191652
|
Restek™
20828 |
Intermediate-Polarity | Laminar Cup | Split Inlet Liner | 5/Pk. |
£471.90
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13131672
|
Restek™
20833 |
Intermediate-Polarity | Straight | Split Inlet Liner | 5/Pk. |
£185.13
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13181672
|
Restek™
20833-211.5 |
Base Deactivated | Straight | Inlet Liner | 5/Pk. |
£244.42
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13121692
|
Restek™
20836 |
Intermediate-Polarity | Cup | Split Inlet Liner | 5/Pk. |
£381.15
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13141692
|
Restek™
20836-213.5 |
Siltek | Cup | Split Inlet Liner | 5/Pk. |
£484.00
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13111812
|
Restek™
20911 |
Intermediate-Polarity | Cyclo | Split Inlet Liner | 5/Pk. |
£367.84
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13194392
|
Restek™
21027 |
Intermediate-Polarity | Precision | Inlet Liner | 5/Pk. |
£385.99
Pack of 5 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||
13171652
|
Restek™
20827 |
Intermediate-Polarity | Laminar Cup | Split Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13141672
|
Restek™
20833-202.5 |
Glass Wool | Straight | Split Liner | 5/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13141682
|
Restek™
20834 |
Intermediate-Polarity | Straight | Split Inlet Liner | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13181682
|
Restek™
20835 |
Intermediate-Polarity | Cup | Split Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13171682
|
Restek™
20834-213.25 |
Siltek | Straight | Split Inlet Liner | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13171802
|
Restek™
20910 |
Intermediate-Polarity | Cyclo | Split Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13141812
|
Restek™
20911-214.5 |
Siltek | Cyclo | Split Inlet Liner | 5/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13174392
|
Restek™
21026 |
Intermediate-Polarity | Precision | Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13131812
|
Restek™
20911-210.5 |
Base Deactivated | Cyclo | Split Inlet Liner | 5/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
13181662
|
Restek™
20832 |
Intermediate-Polarity | Straight | Split Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
4 mm | |
Borosilicate Glass | |
92.1 mm |
6.2 mm | |
For Perkin Elmer Auto SYS GCs |