missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Split Liners for Agilent™/Finnigan™ GCs: Cyclosplitter

For use with dirty samples

Brand:  Restek™ 20707

Additional Details : Weight : 0.02600kg

 View more versions of this product

Product Code. 10361302

  • £256.52 / Pack of 5
Estimated Shipment: 15-05-2024
to see stock.
Add to basket

Description

Description

  • Incorporate a cylindrical glass screw in the sample pathway to mix sample and trap nonvolatile residues
  • 4mm I.D.
  • Perform multiple injections before cleaning is required

Specifications

Specifications

IP CycloSplitter Inlet Liner
78.5 mm
6.3 mm
Borosilicate Glass
5/Pk.
4.0 mm
Agilent GCs Equipped with Split/Splitless Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers