missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Split Liners for Agilent™/Finnigan™ GCs: Cyclosplitter
For use with dirty samples
POA - £360.00
Spécification
Length (Metric) | 78.5 mm |
---|---|
Diameter (Metric) Inner | 4.0 mm |
Diameter (Metric) Outer | 6.3 mm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Code produit | Marque | Liner Material | Product Type Specs | Quantity | Prix | Quantité et disponibilité | |||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Liner Material | Product Type Specs | Quantity | Prix | Quantité et disponibilité | |||
10361302
|
Restek™
20707 |
Borosilicate Glass | IP CycloSplitter Inlet Liner | 5/Pk. |
£254.40
Pack of 5 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
12902619
|
Restek™
20707 |
Borosilicate Glass | IP CycloSplitter Inlet Liner | 5/Pk. |
£254.40
Pack of 5 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
12972619
|
Restek™
20707-214.5 |
Siltek | Siltek Cyclosplitter Inlet Liner | 5/Pk. |
£360.00
Pack of 5 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||
12912619
|
Restek™
20707-200.5 |
Borosilicate Glass | IP CycloSplitter Inlet Liner | 5/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12932609
|
Restek™
20706 |
Borosilicate Glass | IP CycloSplitter Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12992619
|
Restek™
20708 |
Borosilicate Glass | IP CycloSplitter Inlet Liner | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Incorporate a cylindrical glass screw in the sample pathway to mix sample and trap nonvolatile residues
- 4mm I.D.
- Perform multiple injections before cleaning is required
Spécification
78.5 mm | |
4.0 mm | |
6.3 mm | |
Agilent GCs Equipped with Split/Splitless Inlets |