missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-5MS Capillary Columns, 30m and Under: I.D. 0.25mm
Provides a tight mono-modal distribution and extremely low bleed
Brand: Restek™ 12623-303
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
- Column specifically tested for low-bleed performance
Specifications
0.25 mm | |
5% Diphenyl/95% Dimethyl Polysiloxane | |
Drug Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis | |
-60°C to +330/350°C | |
30 m | |
Rtx™-5 MS | |
Fused Silica |
G27, G36 | |
350°C | |
0.25 μm | |
0.25 μm | |
Stainless Steel | |
Low polar | |
5m Guard column with Press-Tight |