missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-5MS Capillary Columns, 30m and Under: I.D. 0.25mm
Provides a tight mono-modal distribution and extremely low bleed
POA - £932.40
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
USP Type | G27, G36 |
Max. Temperature | 350°C |
Material | Stainless Steel |
Polarity | Low polar |
Product Code | Brand | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Particle Size | Includes | Price | Quantity & Availability | |||
13041260
|
Restek™
12605-123 |
15 m | 0.1 μm | Not Applicable |
£555.60
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13001270
|
Restek™
12608-124 |
30 m | 0.1 μm | 5m Integra guard column |
£853.20
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13091270
|
Restek™
12620-124 |
15 m | 0.25 μm | 5m Integra guard column |
£546.00
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13091280
|
Restek™
12623-042 |
30 m | 0.25 μm | Cage |
£856.80
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13011290
|
Restek™
12623-112 |
30 m | 0.25 μm | Not Applicable |
£830.40
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13031290
|
Restek™
12623-127 |
30 m | 0.25 μm | 10m Integra guard column |
£861.60
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13051290
|
Restek™
12623-305 |
30 m | 0.25 μm | 5m Guard column with Press-Tight |
£932.40
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13061320
|
Restek™
12638-124 |
30 m | 0.5 μm | 5m Integra guard column |
£841.20
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13071320
|
Restek™
12638-127 |
30 m | 0.5 μm | 10m Integra guard column |
£861.60
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13011360
|
Restek™
12653-127 |
30 m | 1 μm | 10m Integra guard column |
£861.60
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
13001360
|
Restek™
12653-124 |
30 m | 1 μm | 5m Integra guard column |
£841.20
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||
12710988
|
Restek™
12623-124042 |
30 m | 0.25 μm | Cage, 5m Integra Guard Column |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13041290
|
Restek™
12623-303 |
30 m | 0.25 μm | 5m Guard column with Press-Tight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12720988
|
Restek™
12623-124106 |
25 m | 0.25 μm | 5m Integra guard column |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13061290
|
Restek™
12623-600 |
30 m | 0.25 μm | Not Applicable |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13021270
|
Restek™
12608-600 |
30 m | 0.1 μm | Not Applicable |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13021280
|
Restek™
12620-600 |
15 m | 0.25 μm | Not Applicable |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12730988
|
Restek™
12623-124600 |
30 m | 0.25 μm | 5m Integra guard column |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Low polarity phase; Crossbond™ diphenyl dimethyl polysiloxane
- General purpose columns for drugs, solvent impurities, pesticides, hydrocarbons, PCB congeners (e.g., Aroclor mixes), essential oils, semivolatiles
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G27 and G36 phases
- Column specifically tested for low-bleed performance
Specifications
0.25 mm | |
350°C | |
Low polar |
G27, G36 | |
Stainless Steel | |
Fused Silica |