missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-5 Capillary Columns-60m Length
Similar to DB–5, SPB–5, HP–5, and Ultra2 columns
Brand: Restek™ 10243
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation
Specifications
0.53 mm | |
Rtx™-5 | |
Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis | |
-60°C to +310/330°C | |
60 m | |
Low polar |
G27, G36 | |
350°C | |
0.5 μm | |
0.5 μm | |
Stainless Steel | |
Fused Silica |