missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-5 Capillary Columns-60m Length
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
5 μm
Temperature Range:
-60°C to +270/290°C
-60°C to +280/300°C
-60°C to +310/330°C
-60°C to +320/340°C
-60°C to +330/350°C
Description
- Popular general-purpose stationary phase—5% diphenyl/95% dimethyl polysiloxane Crossbond™ technology results in longer lifetimes and low bleed, and allows for solvent rejuvenation
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-5 |
| USP Type | G27, G36 |
| For Use With (Application) | Essential Oils Analysis, Solvent Impurities Analysis, Pesticide Analysis, Hydrocarbon Analysis, PCB Congener Analysis, Essential Oils, Semivolatiles Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +330/350°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction