missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-2330 Capillary Columns: Standard
General-purpose columns for cis/trans FAMEs, dioxin isomers
POA - £1674.64
Specifications
USP Type | G48 |
---|---|
Max. Temperature | 350°C |
Temperature Range | 0°C to 260/275°C |
Material | Stainless Steel |
Polarity | High polar |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
12961949
|
Restek™
10708 |
0.25 mm | 0.1 μm | 30 m | 0.1 μm |
£713.90
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12901959
|
Restek™
10711 |
0.25 mm | 0.1 μm | 60 m | 0.1 μm |
£1276.55
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12951959
|
Restek™
10714 |
0.25 mm | 0.1 μm | 105 m | 0.1 μm |
£1551.22
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12981959
|
Restek™
10721 |
0.32 mm | 0.2 μm | 15 m | 0.2 μm |
£481.58
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12901969
|
Restek™
10723 |
0.25 mm | 0.2 μm | 30 m | 0.2 μm |
£713.90
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12921969
|
Restek™
10724 |
0.32 mm | 0.2 μm | 30 m | 0.2 μm |
£774.40
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12951969
|
Restek™
10725 |
0.53 mm | 0.2 μm | 30 m | 0.2 μm |
£856.68
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
10237284
|
Restek™
10725 |
0.53 mm | 0.2 μm | 30 m | 0.2 μm |
£856.68
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12961969
|
Restek™
10726 |
0.25 mm | 0.2 μm | 60 m | 0.2 μm |
£1276.55
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12911979
|
Restek™
10727 |
0.32 mm | 0.2 μm | 60 m | 0.2 μm |
£1350.36
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12955459
|
Restek™
10729 |
0.25 mm | 0.2 μm | 105 m | 0.2 μm |
£1551.22
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12985459
|
Restek™
10730 |
0.32 mm | 0.2 μm | 105 m | 0.2 μm |
£1674.64
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12921949
|
Restek™
10705 |
0.25 mm | 0.1 μm | 15 m | 0.1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12945459
|
Restek™
10728 |
0.53 mm | 0.2 μm | 60 m | 0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12981949
|
Restek™
10709 |
0.32 mm | 0.1 μm | 30 m | 0.1 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Columns only.
- Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
- Temperature range: 0° to 275°C (32° to 527°F)
- Equivalent to USP G8 and G48 phase
Specifications
G48 | |
0°C to 260/275°C | |
High polar |
350°C | |
Stainless Steel | |
Fused Silica |