missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-2330 Capillary Columns: Standard
Click to view available options
Length (Metric):
105 m
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
Particle Size:
0.1 μm
0.2 μm
Description
Columns only.
- Highly polar phase; biscyanopropyl cyanopropylphenyl polysiloxane
- Temperature range: 0° to 275°C (32° to 527°F)
- Equivalent to USP G8 and G48 phase
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-2330 |
| USP Type | G48 |
| For Use With (Application) | Gas Chromatography (GC), cis/trans, Dioxin Isomers Analysis |
| Particle Size | 0.2 μm |
| Temperature Range | 0°C to 260/275°C |
| Film Thickness | 0.2 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction